Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB2280545

MPN #: 2131-20

Milwaukee® 2131-20 M18™ Rocket™ Dual Power Tower Light (Tool Only)

Product Description
25% More Light, All Day Operation. The M18™ ROCKET™ Dual Power Tower Light is providing more light on the job with 2,500 lumens of TRUEVIEW™ High Definition Output. All while having the capability being Dual Power, powered by M18™ or extension cord. The light head can be extended from 4-7' to light overhead work or minimize shadows when casting light downward. Capable of filling large areas with light, it provides 2,500 lumens in its high mode, 1,100 in medium and 700 in low, and it can run for up to 4, 8, or 12 hours with an M18™ REDLITHIUM™ XC 5.0 Battery Pack. It uses TRUEVIEW™ High Definition Output providing neutral white color and a high color rendering index paired with a Milwaukee® designed reflector to produce an even beam pattern. Its reinforced legs are impact resistant, and its low center of gravity provides a stable base. The light head is protected by an impact-resistant lens and bezel, and it nests into a protective shroud for secure transport and storage. Its LEDs never need to be replaced, and are backed by a limited lifetime warranty. The combination of these technologies offers professionals the highest quality LED lighting solution, on or off the jobsite.

Features:
  • Dual Power: Powered by M18 or Extension Cord
  • 5 Second Setup, 7ft Extension
  • Impact Resistant Reinforced Legs
  • Protective Light Head Guard when Stored or in Transportation
  • 2,500 Lumens of TRUEVIEW™ High Definition Output
  • Low Battery Indicator
  • Impact Resistant, Adjustable Light Head
PRICE
$259.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length7 ft

Product Details

Battery TypeRechargeable
TypeWork Light
Water RatingNone
ColorRed
Intrinsically SafeNo
SeriesM18®
Batteries IncludedNo
Recharging TimeVarious
StyleTower Light
RechargeableYes
Number of Batteries1
Max Lumens Range1000+
Voltage18 V
Max Lumens2500
Runtime Full Power HoursVarious
MaterialPlastic
Manufacturers Part Number2131-20
Bulb TypeLED
Lumens2500
Light Modes3
Water ResistantNo
BrandMilwaukee

Warranty

Warranty5 yr