Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scilogex

Model # :WBB807496

MPN #: 22000049999

SCILOGEX MX-M Microplate Mixer 22000049999, 0-1500 RPM, 100-240V, 50/60Hz

Product Description
SCILOGEX Microplate Mixer is used for holding single or double microplates. The compact shape of MX-M Microplate Mixer occupies less bench space and makes the storage easier. It is widely used in life sciences including microbiology, cell and molecular biology, immunology and biotechnology.

The MX-M Microplate Mixer is ideal for mixing/shaking 96 well microplates. The mixer's high speed and small orbit combine to offer true vortexing action in each well of the microplate for complete and uniform mixing.

Features:
  • A wide speed range from 0 to 1500rpm
  • Long life quiet brushless motor
  • Used for various mixing applications with optional adapters
  • Accessories available for tube shaking
  • Maintenance-free brushless DC motor
  • 2 Year Limited Warranty
PRICE
$480.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width6 in
Height3 in
Weight5 lbs
Orbit Diameter4.5 mm in

Product Details

TypeMicroplate Mixer
Temperature Range5 - 40°C
Wattage20 W
Voltage100-240 V
DescriptionMX-M Microplate Mixer
Package Quantity1
Manufacturers Part Number22000049999
Max Humidity80%RH
BrandScilogex
Speed0 - 1500 ft/min
Frequency50/60 Hz

Warranty

Warranty2 yr