Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mixing Bowls

25 Results
Stainless Steel Mixing Bowls

Stainless Steel Mixing Bowls

CompareImageBrandDiameterMaterialCapacityPackage QuantityModel #Price
Vollrath® Mixing Bowl 3 Qt - Pkg Qty 12
Vollrath
9 in
Stainless Steel
3 qt
12
WBB208921$6.90 ea.
Winco MXHV-150 Heavy-Duty Mixing Bowl, 1-1/2 Qt, 7-7/8"D - Pkg Qty 12
Winco
7-7/8 in
Stainless Steel
1-1/2 qt
12
WBB1359727$4.88 ea.
American Metalcraft SSB200 - Mixing Bowl, 2 Qt. Capacity, 8-1/2" Diameter
American Metalcraft
8-1/2 in
Stainless Steel
2 qt
-
WBB550355$11.75
Winco MXHV-1300 Heavy-Duty Mixing Bowl, 13 Qt, 16-1/8"D - Pkg Qty 12
Winco
16-1/8 in
Stainless Steel
13 qt
12
WBB1359726$19.00 ea.
Winco MXB-3000Q Mixing Bowl, 30 Qt, 22-1/2"D - Pkg Qty 12
Winco
21-5/8 in
Stainless Steel
30 qt
12
WBB1359433$48.95 ea.
Winco MXB-300Q Mixing Bowl, 3 Qt, 9-1/2"D - Pkg Qty 12
Winco
9-5/8 in
Stainless Steel
3 qt
12
WBB1359434$3.46 ea.
Alegacy S572 - 1-1/2 Qt. Mixing Bowl 7-3/4" Dia.
Alegacy
7-3/4 in
Stainless Steel
1-1/2 qt
12
WBB343769as low as

$3.64

Save $0.29 (7%)
Winco MXB-150Q Mixing Bowl, 1-1/2 Qt, 8"D - Pkg Qty 12
Winco
7-5/8 in
Stainless Steel
1-1/2 qt
12
WBB1359429$2.02 ea.
Alegacy S774 - 4 Qt. Stainless Steel Mixing Bowl 10-3/4" Dia.
Alegacy
10-3/4 in
Stainless Steel
4 qt
12
WBB343844as low as

$6.80

Save $0.70 (9%)
Winco MXHV-800 Heavy-Duty Mixing Bowl, 8 Qt, 13-3/16"D - Pkg Qty 6
Winco
13-3/16 in
Stainless Steel
8 qt
6
WBB1359734$17.00 ea.
Showing 1-10 of 24 results