Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shel Lab

Model # :WBB2235679

MPN #: SWBR27

SHEL LAB® SWBR27 Shaking Water Bath, 27 Liter Capacity, 115V

Product Description
SHEL LAB® Reciprocating Water Baths deliver precise temperature control and a smooth reciprocal shaking motion. Temperature and oscillation controls feature an easy to read P.I.D. microprocessor temperature controller and an independent safety thermostat.

The bath may be used with or without oscillation. Shaking speed is variable from 20 to 200 oscillations per minute, and the stroke length can be adjusted to three separate settings: 0.5, 1.0, or 1.5 inches to minimize the chance of accidental spillage. Also, the unique basket support system is designed to eliminate tank wear, yet still provide full support and free action for a heavily loaded basket.

A durable finish on the housing prevents corrosion and chipping. In addition to a stainless steel tank, the bath platform tray is designed for optimum temperature uniformity. Maximum temperature is achieved using the stainless steel gable cover, which is designed to prevent condensate from dripping onto samples and assures uniform temperature conditions. These units feature:
  • Microprocessor Control
  • Independent Oscillation and Temperature Controls
  • Recessed Heating Element to Prevent Burnout
  • Adjustable Stroke Length
  • Thermometer Clip
  • 24 Month Limited Warranty *excludes tank
Specifications:
  • Weight: 79 lbs
  • Oscillation Rate: 20-200 RPM
  • Platform Dimensions: 24.5 x 11 x 7.7 (62.2 x 27.9 x 19.6)
  • Approval: CE
  • Temperature Uniformity: +/-0.2°C (at 37°C)
  • Temperature Range: Ambient +5°C to 80°C
  • Exterior Dimensions WxDxH in. (cm): 37.5 x 14.8 x 12.5 (95.3 x 37.5 x 31.8)
  • Interior Dimensions WxDxH in. (cm): 27 x 12 x 7.2 (68.5 x 30.4 x 18.4)
  • Capacity: 27 L
  • Maximum Energy Consumption (W): 1035/1150
Note: This unit also available in 230V by special orders.

PRICE
$4,715.00

1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Exterior Dimensions37.5"W x 14.8"D x 12.5"H
Inside Dimensions27"W x 12"D x 7.2"H

Product Details

TypeWater Baths
DisplayDigital
ColorGray
Hertz50/60 Hz
Temperature Uniformity+/-0.2°C (at 37°C)
Temperature RangeAmbient +5 to 80 °C
Capacity27 L
Voltage115 V
Includes(1) Stainless Steel Gable Cover
MaterialStainless Steel Tank, Powder Coat Steel Exterior
ControllerDigital PID
DescriptionShaking Water Bath
Manufacturers Part NumberSWBR27
BrandShel Lab

Warranty

Warranty2 Years (Excludes Tank)

Compliance & Certifications

CertificationsCE