Benchmark Scientific myBath Digital Water Bath, 8 Liter Capacity, 120V
Write a Review
|
Questions & Answers (0)
Product Description
The myBath series is designed to guarantee superior accuracy and performance in a compact footprint. With four sizes to choose from, there is a myBath to fit every lab.
Includes easy to use controls allow the user to digitaly select and monitor settings. Adjustable in 0.1°C increments, the temperature is shown on a large, 3-digit display. The proprietary Quik-CAL feature allows for simple, in-lab calibration. High efficiency insulation maintains temperature stability and uniformity within the bath, while keeping the housing cool to the touch.
All myBath models feature seamless, stainless steel chambers for easy cleaning and long life The chambers resist rust and have no corners to collect dirt or contamination. The larger 8L and 12L units have drains for hassle-free water changes. Includes a see-through cover that can be removed, or flipped back on a rear hinge to conserve bench space. The lid's gabled design will divert condensation to the front and back of the bath, away from samples.
Hinged lid (included) also removable and myBath 4L Includes racks for 1.5/2.0, 15 & 50ml tubes.
Includes easy to use controls allow the user to digitaly select and monitor settings. Adjustable in 0.1°C increments, the temperature is shown on a large, 3-digit display. The proprietary Quik-CAL feature allows for simple, in-lab calibration. High efficiency insulation maintains temperature stability and uniformity within the bath, while keeping the housing cool to the touch.
All myBath models feature seamless, stainless steel chambers for easy cleaning and long life The chambers resist rust and have no corners to collect dirt or contamination. The larger 8L and 12L units have drains for hassle-free water changes. Includes a see-through cover that can be removed, or flipped back on a rear hinge to conserve bench space. The lid's gabled design will divert condensation to the front and back of the bath, away from samples.
Hinged lid (included) also removable and myBath 4L Includes racks for 1.5/2.0, 15 & 50ml tubes.
PRICE
$1,189.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 17 lbs |
| Exterior Dimensions | 10-1/2"W x 17-1/2"D x 12-3/8"H |
Product Details
| Temperature Range | Ambient +5 to 100 |
| Type | Digital Water Bath |
| Capacity | 8 L |
| Voltage | 120 V |
| Includes | Racks For 1.5/2.0, 15 & 50ml Tubes, Hinged Lid |
| Material | Stainless Steel Chamber |
| Hertz | 60 Hz |
| Manufacturers Part Number | B2000-8 |
| Brand | Benchmark Scientific |