Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2183478

MPN #: TSCIR19

Thermo Scientific Precision™ Circulating Water Bath CIR 19, 19 Liters

Product Description
Thermo Scientific™ Precision™ circulating water baths are ideal when temperature uniformity and control are particularly critical, such as when working with enzymes and in serological applications. Available in three different models, these high performance baths feature a microprocessor control and include a removable stainless steel gable cover, diffuser tray, and rubber duck.

Features:
  • Achieve enhanced temperature uniformity with perimeter-directed water flow
  • Easily clean and maintain bath with coil-free internal design
  • Optimize scheduling with auto-on and auto-off timers
  • Accommodate taller labware with new hinged lid and extended height
  • Help prevent bath overheating and damage with low-fluid protection
  • Easily operate and monitor with icon-based graphical display
  • Protect your work with audible alarms
  • UL Listed and CE Marked

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$4,779.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight45 lbs
Exterior Dimensions24.9"L x 15.5"W x 9.8"H
Working Access Dimensions12"L x 15.3"W x 7.6"H

Product Details

TypeWater Baths
Hertz50/60 Hz
Temperature RangeAmbient + 5 to 100 °C
Temperature Stability(+/-)0.1°C / (+/-)0.05°C
Capacity19 L
Voltage100-240 V
Includes2 Stainless Steel Gable Covers, 2 Diffuser Trays, and Rubber Duck
MaterialEpoxy Powder-Coated Steel Exterior, Stainless Steel Interior
DescriptionPrecision Circulating Water Bath
Watts1200 W
Manufacturers Part NumberTSCIR19
BrandThermo Scientific

Warranty

Warranty2 Years Parts & Labor

Compliance & Certifications

CertificationsUL Listed, CE Marked