Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Metro

Model # :WBB3777911

MPN #: MY2030-24BL-PL

Metro® myCart Height-Adjustable Utility Cart, 34-3/8"L x 23-7/16"W x 35-1/2" - 39-1/2"H, Black

Product Description
Features:
  • This is myCart… get your own.
  • Corrosion proof, impact resistant polymer shelves are designed to withstand daily abuse.
  • Smooth surfaces easily wipe clean and won't stain.
  • Additional legroom puts more distance between the shelves and you. This means you can push the cart more freely without hitting your shins and feet.
  • 2-tier and 3-tier models available
  • myCart Plus models offer 5 heights for better ergonomics, more undershelf storage and adjusts to meet other shelves or work surfaces.
  • Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.


PRICE
$339.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34-3/8 in
Width23-7/16 in
Height35-1/2 - 39-1/2 in
Weight Capacity300 lbs
Wheel Diameter4 in

Product Details

TypeIndustrial Utility Cart
Shelf TypeTray
ColorBlack
Wheel TypeSolid
Number of Shelves2
MaterialPolymer/Steel
Manufacturers Part NumberMY2030-24BL-PL
BrandMetro

Warranty

Warranty1