Metro® myCart Utility Cart w/2 Shelves, 300 lb. Capacity, 31-1/2"Lx18-5/16"Wx35-1/2"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
With the Metro myCart™ Two-Shelf Utility Cart with Chrome-Plated Posts. Shelves you can carry office equipment, tools, and more. The shelves of this cart are injection-molded polyethylene, making them impact resistant and smooth. This is a cart that wipes clean, quickly and easily. Because of the molded handle, the cart is easy to move. On top of this, the polyethylene shelves for cart make it a great option for businesses such as restaurants that need sanitary surfaces. The shelves offer a raised lip to keep smaller items from rolling off. This stain resistant cart can carry up to 300 lb. and comes in blueTop shelf is 31-11/16 x 18-716", Bottom & middle shelf is 18-7/16 x 28-11/16".
CLEARANCE PRICE
$216.00was $279.95
Save $63.95 (23%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-1/2 in |
| Width | 18-5/16 in |
| Height | 35-1/2 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 4 in |
| Shelf Clearance | 23 in |
| Shelf Size | 25 x 18 in |
Product Details
| Assembly Required | Yes |
| Type | Industrial Utility Cart |
| Shelf Type | Flat with Lip |
| Color | Blue |
| Wheel Type | Solid |
| Post Finish | Chrome |
| Number of Shelves | 2 |
| Material | Polymer |
| Manufacturers Part Number | MY1627-24BU |
| Brand | Metro |