- This is myCart… get your own.
- Corrosion proof, impact resistant polymer shelves are designed to withstand daily abuse.
- Smooth surfaces easily wipe clean and won't stain.
- Additional legroom puts more distance between the shelves and you. This means you can push the cart more freely without hitting your shins and feet.
- Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Metro® myCart Utility Cart, with 3 Shelves, 34-3/8''L x 23-7/16"W x 35-1/2''H, Purple
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$399.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34-3/8 in |
| Width | 23-7/16 in |
| Height | 35-1/2 in |
| Weight Capacity | 400 lbs |
| Wheel Diameter | 4 in |
Product Details
| Type | Industrial Utility Cart |
| Shelf Type | Tray |
| Color | Purple |
| Wheel Type | Solid |
| Number of Shelves | 3 |
| Material | Polymer/Steel |
| Manufacturers Part Number | MY2030-34AP |
| Brand | Metro |
Warranty
| Warranty | 1 |