- The strongest, most versatile, corrosion proof shelving system in the world
- All polymer shelving constructed of advanced polymers and Type 304 stainless corners
- Shelves adjust in 1" increments
- Removable, easy-to-clean open grid mats promote air circulation and light penetration
- Lifetime warranty against rust and corrosion on shelves
- Includes Type 304 stainless steel handle and 4 corrosion resistant casters
- Shelf mats include built-in Microban antimicrobial product protection to keep the product "cleaner between cleanings"
MetroMax® i Plastic Shelving Utility Cart with 3 Shelves, 40-1/2"L x 26-5/16"W x 39-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,299.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40-1/2 in |
| Width | 26-5/16 in |
| Height | 39-1/4 in |
| Weight Capacity | 900 lbs |
| Weight | 61.5 lbs |
| Wheel Diameter | 5 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Industrial Utility Cart |
| Shelf Type | Flat |
| Color | Taupe/Blue |
| Number of Shelves | 3 |
| Material | Polymer/Type 304 Stainless Steel |
| Manufacturers Part Number | MXUC2436G-35 |
| Brand | MetroMax |
Warranty
| Warranty | 1 |