Foot Master® Swivel Stem Manual Leveling Caster GD-40S-3/8 - 110 Lb. - 42mm Dia. Nylon Wheel
Write a Review
|
Questions & Answers (0)
Product Description
Foot Master® Swivel Stem Manual Leveling Caster - 110 Lb. Capacity - 42mm Dia. Nylon Wheel - 3/8-16 Stem Mounting Hole
Pressed steel plate with khaki powder coating. Aluminum die-casting bracket with bi-level balls in the swivel head. High quality abs resin handle w/ two sided access to level. NBR resin cushion for anti-vibration. Ivory texture powder coating.
Pressed steel plate with khaki powder coating. Aluminum die-casting bracket with bi-level balls in the swivel head. High quality abs resin handle w/ two sided access to level. NBR resin cushion for anti-vibration. Ivory texture powder coating.
PRICE
$63.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-5/16 in |
| Height | 2-13/16 in |
| Weight Capacity | 110 lbs |
| Weight | 1 lbs |
| Wheel Diameter | 42 mm |
| Mounting Bolt Hole Diameter | 3/8-16 in |
Product Details
| Wheel Material | Nylon |
| Type | Extra Heavy Duty |
| Brake Type | Leveling Pad |
| Color | Gray |
| Caster Type | Swivel with Brake |
| Caster Rig Material | Aluminum |
| Stem Type | Threaded |
| Caster Index | Leveling |
| Description | Manual Leveling |
| Package Quantity | 1 |
| Manufacturers Part Number | GD-40S-3/8 |
| Brand | Foot Master |