Prime-Line G 3014 Sliding Window Roller Assembly, 27/32" C.G. Nylon B.B. Wheel
Write a Review
|
Questions & Answers (0)
Product Description
Used as bottom roller on heavy sliding glass windows; adjustable steel housing, plastic ball bearing center groove roller. Package Quantity 2.
PRICE
$18.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 15/16 in |
| Weight | 0.1 lbs |
| Hole Diameter | 1" in |
Product Details
| Material | Nylon/Steel |
| Color | Brass |
| Brand | Prime-Line Products |
Warranty
| Warranty | 12 mo |