Prime-Line N 7308 Solid Brass Closet Door Finger Pull, 3/4-Inch, Satin Nickel,(Pack of 4)
Write a Review
|
Questions & Answers (0)
Product Description
Prime-Line N 7308 Solid Brass Closet Door Finger Pull, 3/4-Inch, Satin Nickel,(Pack of 4)
This finger pull is constructed from solid brass and comes plated in satin nickel. It fits a 3/4 in. diameter hole allowing for a flush mount application. This pull features a push in design that does not require fasteners.
This finger pull is constructed from solid brass and comes plated in satin nickel. It fits a 3/4 in. diameter hole allowing for a flush mount application. This pull features a push in design that does not require fasteners.
PRICE
$6.90
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Brass |
| Package Quantity | 4 |
| Description | Solid Brass Closet Door Finger Pull 3/4-Inch Satin Nickel |
| Color | Silver |
| Manufacturers Part Number | N 7308 |
| Brand | Prime-Line Products |