Plated steel rod with stamped steel roller housing; Convex plastic wheel. Item sold in package of 1. 7 inch Length.1-7/16 convex plastic wheel.
Prime-Line N 6988 Closet Door Roller
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Steel |
| Package Quantity | 1 |
| Description | Closet Door Roller |
| Color | Multicolor |
| Manufacturers Part Number | N 6988 |
| Brand | Prime-Line Products |