Prime-Line N 7208 Sliding Closet Door Finger Pull, 2-Pack
Write a Review
|
Questions & Answers (0)
Product Description
Prime-Line N 7208 Sliding Closet Door Finger Pull, 2-Pack
This closet door pull is constructed from steel and comes plated in classic bronze. It features a universal design that is set in place with 2 nails. Fits a 2 In. diameter mortise. 2pk
This closet door pull is constructed from steel and comes plated in classic bronze. It features a universal design that is set in place with 2 nails. Fits a 2 In. diameter mortise. 2pk
PRICE
$7.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Steel |
| Package Quantity | 2 |
| Description | Sliding Closet Door Finger Pull |
| Color | Multicolor |
| Manufacturers Part Number | N 7208 |
| Brand | Prime-Line Products |