Prime-Line N 7367 Pocket Door Privacy Lock with Pull, 3-3/4-Inch, Satin Nickel
Write a Review
|
Questions & Answers (0)
Product Description
Prime-Line N 7367 Pocket Door Privacy Lock with Pull, 3-3/4-Inch, Satin Nickel
This pocket door pull is constructed from solid brass. It features a length of 3-3/4 In. with a wide easy grip design. This pull has a mortise installation and comes complete with hardware.
This pocket door pull is constructed from solid brass. It features a length of 3-3/4 In. with a wide easy grip design. This pull has a mortise installation and comes complete with hardware.
PRICE
$59.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Brass |
| Package Quantity | 1 |
| Description | Pocket Door Privacy Lock with Pull 3-3/4-Inch Satin Nickel |
| Color | Silver |
| Manufacturers Part Number | N 7367 |
| Brand | Prime-Line Products |