Prime-Line N 7206 Closet Door Finger Pull, 2-Inch, Satin Nickel,(Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
This closet door finger pull is constructed from steel and comes finished in satin nickel. It has a nail that easily sets inside of cup and remains unseen. This type of pull fits into most mortise style installations.
PRICE
$7.10
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Steel |
| Package Quantity | 2 |
| Description | Closet Door Finger Pull 2-Inch Satin Nickel |
| Color | Silver |
| Manufacturers Part Number | N 7206 |
| Brand | Prime-Line Products |