Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Prime-Line Products

Model # :WBB2234193

MPN #: N 7328

Prime-Line N 7328 Closet Door Finger Pull, 4-Pack

Product Description
Plated steel pull; fits a 3/4 diameter hole; features universal design with antique brass finish. This item is sold in packages of 4.

PRICE
$5.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs

Product Details

TypeCloset Door Hardware
Body MaterialSteel
Package Quantity4
DescriptionCloset Door Finger Pull
ColorMulticolor
Manufacturers Part NumberN 7328
BrandPrime-Line Products