Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135507

MPN #: 16954

Ergodyne® N-Ferno® 6821 Balaclava Face Mask, Fleece, Orange

Product Description
The N-Ferno® 6821 Fleece Balaclava Face Mask is designed with high quality, soft, stretchable fleece for warmth when working in the cold. The heat-trapping fleece is warm without being bulky and will fit comfortably under a hard hat or helmet.

The longer length offers extra coverage for your head and neck and can be tucked into your jacket to seal out the cold. Reflective accent adds visibility at night or in low light, or get this winter face mask in the high-vis lime or orange color to really stand out.

One size fits most and can be worn alone or under hard hats, ski helmets or other head protection. This is the perfect warm face mask for those who work in construction, freight/baggage, drilling/mining, oil/gas refining, iron/steel, delivery/service, landscaping/grounds, warehousing, and working in refrigerated areas. Can also be worn as a ski face mask or worn hunting, climbing, running, cycling, boating, skating or other outdoor sports.

Features :
  • HIGH-QUALITY THERMAL FLEECE – Warmth in mild to extreme conditions
  • STRETCHABLE MATERIAL – Flexible to fit most head sizes
  • LONG LENGTH – Full thermal head/neck coverage that tucks into jackets
  • COMFORTABLE & NON-BULKY – Fits comfortably under a hard hat or helmet
  • HIGH VISIBILITY – Available in hi-vis lime or orange fleece
  • REFLECTIVE ACCENT – Helps keep wearers seen and safe


PRICE
$8.40

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeBalaclava
Reflective TapeNo
ColorOrange
Series6821
ThermalYes
ProtectionCold Temperature Protection
StyleBalaclava
Closure TypeSlip-On
High VisibilityNo
DescriptionBalaclava Face Mask
GenderUnisex
Package Quantity1
Manufacturers Part Number16954
CoversFull Face
WaterproofNo
Primary UseCold Temperature Protection
Water ResistantNo
BrandErgodyne