Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3178076

MPN #: 16968

Ergodyne® N-Ferno® 6829 Balaclava Face Mask, One Size, Orange

Product Description
The N-Ferno® 6829 Freezer Balaclava Face Mask features two layers of high quality, stretchable acrylic rib knit material for protection from mild to extreme cold weather environments. The dual-layer, heat-trapping acrylic material provides consistent warmth in cold storage and cold environments without being overly bulky.

The longer length offers extra coverage for your head and neck and can be tucked into your jacket to seal out the cold. Reflective accents enhance visibility at night or in low-light conditions.

This versatile balaclava provides the cold-blocking protection of a full-face mask but can also be rolled up and worn as a beanie.

This balaclava face mask can be worn alone or under hard hats, ski helmets or other head protection. This is the perfect warm face mask for those who work in construction, freight/baggage, drilling/mining, oil/gas refining, iron/steel, delivery/service, landscaping/grounds, warehousing, and working in refrigerated areas. Can also be worn as a ski face mask or worn hunting, climbing, running, cycling, boating, skating or other outdoor sports.

Features:
  • Two-Layer Thermal Protection - Full face, head and neck warmth in mild to extreme conditions
  • Stretchable Acrylic Material - Flexible to fit most head sizes
  • Versatile Wear - Can be worn as a full-face balaclava or rolled up and worn as a beanie
  • Long Length - Full thermal head/neck coverage that tucks into jackets
  • Reflective Accent - Helps keep wearers seen and safe
  • One Size Fits Most
  • Machine Washable


PRICE
$13.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeBalaclava
Reflective TapeNo
ColorOrange
SeriesN-Ferno 6829
ThermalYes
StyleOver The Head
InsulatedNo
Closure TypeSlip-On
High VisibilityYes
MaterialAcrylic
DescriptionFreezer Balaclava Face Mask
GenderUnisex
Package Quantity1
Manufacturers Part Number16968
CoversHead, Nose, Forehead, Mouth, Neck & Ears
WaterproofNo
Primary UseCold Weather Protection
Water ResistantNo
BrandErgodyne