Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Ergodyne

Model # :WBB2274258

MPN #: 16832

Ergodyne® N-Ferno® 6832 Spandex Balaclava, Black, 16832

Product Description
Lightweight, stretchable spandex balaclava face mask with 3-panel design for all-day comfort and full head and facial protection. Perfect for use under hard hats or other head protection.

Features
  • Polyester/Spandex blend dries fast
  • Lightweight and stretchable for all day comfort and allows greater mobility in any direction
  • Easily fits under hard hat or other head protection
  • Long length extending below the neckline for added protection from the elements and extra coverage
  • Reflective accent for higher visibility
PROMOTIONAL PRICE
$10.53

was $17.75
Save $7.22 (41%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs
SizeOne Size

Product Details

TypeBalaclava
Reflective TapeNo
ColorBlack
ThermalYes
For Use WithRoof Bolting,Mining,Oil/Gas,Demolition,Heavy Construction,Ironwork,Mechanics
StyleOver The Head
InsulatedYes
Closure TypeSlip-On
High VisibilityNo
MaterialSpandex
DescriptionBalaclava Face Mask
GenderUnisex
Package Quantity1
Manufacturers Part Number16832
CoversHead
WaterproofNo
Primary UseCold Weather Protection
Water ResistantNo
BrandErgodyne