Ergodyne® N-Ferno® 6822 Balaclava With Spandex Top, Black, One Size
Write a Review
|
Questions & Answers (0)
Product Description
N-Ferno 6822 Balaclava with Spandex Top, Black, One Size
Balaclava with Spandex Top
Balaclava with Spandex Top
PRICE
$9.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Size | One Size |
Product Details
| Type | Balaclava |
| Reflective Tape | No |
| Color | Black |
| Thermal | Yes |
| Style | Over The Head |
| Insulated | Yes |
| Closure Type | Stretch Knit |
| High Visibility | No |
| Material | Polyester Fleece |
| Description | Balaclava With Spandex Top |
| Package Quantity | 12 |
| Gender | Unisex |
| Manufacturers Part Number | 16822 |
| Covers | Head |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |