- Heavy-Duty solid aluminum adjustable shelves
- Will not rust
- Smooth, flat solid surface is easy to clean
- 1/8" marine edge contains spills
- 400 lb. capacity per shelf
- Easy "lock bushing" assembly
- 1 1/2"Diameter heavy-duty round posts
- Ships "Knock-Down" UPS
- Model Shown N186048-4
Prairie View Aluminum Equipment Stands, 5 Shelves, 60"W x 20"D x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$605.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 20 in |
| Height | 72 in |
Product Details
| Style | Equipment Stands |
| Number of Shelves | 5 |
| Material | Aluminum |
| Manufacturers Part Number | N207260-5 |
| Brand | Prairie View |