Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3172897

MPN #: K3336-2

Lincoln Electric® Power Feed 84 Single/Dual Control Semiautomatic Boom Wire Feeder, U/I, 40 VDC

Product Description
The Power Feed® 84 single digital control semiautomatic wire feeder is modular and built for a variety of welding applications. The Power Feed® Family raises the bar for advanced process feeders by providing comprehensive process adjustability and control in a simple to use, rugged design.

Features:
  • New Auto-Settings simplify process setup
  • Eight User Memories - Per feed head for complete welding procedure recall
  • USB Port - Simplifies machine setup and expands user profiles
  • User Interface - Can be customized to display customer specific information
  • Contactor and gouge kit isolate the feedheads for additional safety
  • Improved isolation & environmental protection
  • Robust connection points allow for reliable operation in tough conditions
  • Modularity ensures the feeder can be configured to fit a variety of application needs
What's Included
  • USB


PRICE
$4,559.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-5/8
Width8-11/16
Height11-1/8 in
Weight7 lbs
Size3-5/8 x 8-11/16 x 11-1/8 in

Product Details

Duty Cycle600A @ 60%
ApplicationConstruction, Mining, Automotive, Brewery, Oil & Gas, Repair Welding, Distillery
Amperage600 A
ProcessMIG, Pulsed MIG, MIG-STT®, Flux-Cored, Stick, TIG, Gouging
Voltage40 V
DescriptionBoom Wire Feeder
Package Quantity1
Manufacturers Part NumberK3336-2
BrandLincoln Electric

Warranty

Warranty5 yr