Avery® Name Badge Labels, 2-11/32" x 3-3/8", White, 100 Labels/Pack
|
Questions & Answers (0)
Product Description
Name badges are ideal for conferences, seminars, meetings or special events. Self-adhesive badges adhere firmly and remove easily. Designed for most fabrics except vinyl, leather, suede, silk, velvet and corduroy. 4" x 6" sheets are laser and inkjet printer compatible. Two badges per sheet. Can also be used in your typewriter or just handwritten. 3.6 mil thick.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$3.78
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-11/32 in |
| Height | 3-3/8 in |
Product Details
| Type | Name Badge |
| Package Quantity | 100/Pack |
| Description | Name Badge Label |
| Color | White |
| Manufacturers Part Number | 5147 |
| Brand | Avery |