- Dispenser has 3.5 gallon (13.2L) capacity.
- Sump dispense valve assures complete dispensing of tea.
- Two dispensers, placed side-by-side, allow added flexibility and more than twice the capacity within the same footprint as one T DS-3.
- Front - back handles for reduced counterspace usage.
- 8" cup clearance
- For use with BUNN TB-3, TB-3Q, ITB and ITCB brewers with 29" trunk height.
Narrow Iced Beverage Dispenser - 3.5 Gal, 39600.0001
Write a Review
|
Questions & Answers (0)
Product Description
Space-saving iced beverage dispenser expands the variety of offerings in limited counter space
PRICE
$169.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/16 in |
| Depth | 13-1/2 in |
| Height | 21-5/8 in |
Product Details
| Tea Brewing Capacity | 3.5 Gallons Per Hour |
| Type | Dispenser |
| Capacity | 3.5GAL |
| Manufacturers Part Number | 39600.0001 |
| Brand | Bunn |
Compliance & Certifications
| Certifications | NSF |