Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protex Safe

Model # :WBB2137542

MPN #: FDD-3214 II

Protex FDD-3214 II Narrow Body Dual Door Depository Safe With Electronic Lock 14" x 14" x 32" Gray

Product Description
Protex Narrow Body Dual Door Depository Safe With Electronic Lock FDD-3214 II 14" x 14" x 32" Gray

Protex B-rated depository drop safes are designed for ease of use and are a great choice for convenientstores, hotels/motels, churches, gas stations/car wash, restaurants and more. The safe is equipped withlaser cut 1/2 inch steel plate door, spring loaded re-locker and chrome plated heavy-duty steel lockingbolts as well as an anti-drill lock plate.

Features:

  • Up to 7 user codes (Master code, Supervisor code and 5 others users code)
  • Dual Model Control is provided (Single Model and Dual User Mode)
  • 1-10 digit code setting
  • Time Delay Option is available.
  • Management Reset Code Provided
  • Best for multiple users
  • Dual door drop safe
  • 3 active chrome locking bolts 1-1/4" dia. (ea. compartment)
  • Drop goes into the top compartment
  • Battery powered
  • 4 Pre-drilled anchor holes (bottom)
  • Bolting hardware included for concrete floors
  • Electrostatic powder-coat with fine anti-corrosion and rustproof materials are applied fordurability
  • 2.5" thick door with 1/2" solid steel-plate to prevent prying
  • Drill resistant hard-plate
  • Spring-loaded relocker


PRICE
$1,125.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth14 in
Height32 in
Inside Width13-3/4 in
Inside Depth11 in
Inside Height7 in
Weight138 lbs

Product Details

Lock TypeElectronic Keypad Lock
TypeFront Loading Drop Safe
ColorGray
Door TypeRight HInged Door
Deposit TypeFront Drop Hopper Load
StyleDepository Safe
Capacity0.61 ft³
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberFDD-3214 II
BrandProtex Safe