Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nashville Wire Products

Model # :WBB2560897

MPN #: RC3248

Nashville Wire Steel Cargo Cart Open Front 48"W x 32"D x 60"H

Product Description
Nashville Wire RC3248 Steel Cargo Cart Open Front 48"W x 32"D x 60"H

Wire Rolling Carts are Built to Last! Nashville's Wire Transportation Carts are used in applications such as manufacturing, product distribution, retail shelf re-stocking, and as merchandising displays. Strong 1" dia. vertical steel tubing and 11 gauge 1-¼" dia. steel base tubing feature a bright electro-zinc plated finish with passivation (Cr3+) sealant for corrosion resistance. Rolls smoothly with 5" x 1.5" polyurethane casters (2 swivel and 2 rigid). The side mesh is 2.5" x 5.5" and the base mesh is 1" x 5.25". Includes 1 adjustable shelf with 225lbs load capacity. Note: The Base of the Truck is also considered a Shelf.
PRICE
$949.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth32 in
Height60 in
Weight Capacity2200 lbs
Weight160 lbs
Shelf Length47 in
Shelf Width31 in
Caster Diameter5 in

Product Details

Assembly RequiredYes
TypeGeneral Purpose Truck
Shelf TypeFlat Wire with Lip
Shelf Capacity225 lbs
ColorElectro-Zinc Plated
Caster TypePolyurethane, 2 rigid, 2 swivel
Wheel Type2 swivel and 2 rigid
CastersPlate
Number of Shelves2
MaterialSteel
Manufacturers Part NumberRC3248
Number of Side Panels3
BrandNashville Wire Products

Warranty

Warranty1 yr