Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nashville Wire Products

Model # :WBB2560898

MPN #: RC2963

Nashville Front Open Wire Steel Cargo Cart, 63"L x 29"W x 72"H

Product Description
Wire Rolling Carts are Built to Last! Nashville's Wire Transportation Carts are used in applications such as manufacturing, product distribution, retail shelf re-stocking, and as merchandising displays. Strong 1" dia. vertical steel tubing and 11 gauge 1-¼" dia. steel base tubing feature a bright electro-zinc plated finish with passivation (Cr3+) sealant for corrosion resistance. Rolls smoothly with 5" x 1.5" polyurethane casters (2 swivel and 2 rigid). The side mesh is 2" x 2" and the base mesh is 1" x 3.5". Includes 1 adjustable shelf with 225lbs load capacity. Note: The Base of the Truck is also considered a Shelf.

PRICE
$1,239.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width63 in
Depth29 in
Height72 in
Weight Capacity2200 lbs
Weight188 lbs
Shelf Length62 in
Shelf Width28 in
Caster Diameter5 in

Product Details

Assembly RequiredYes
TypeStock Picking Truck
Shelf TypeFlat Wire with Lip
Shelf Capacity225 lbs
ColorElectro-Zinc Plated
Caster TypePolyurethane, 2 rigid, 2 swivel
Wheel Type2 swivel and 2 rigid
CastersPlate
Number of Shelves2
MaterialSteel
Manufacturers Part NumberRC2963
Number of Side Panels3
BrandNashville Wire Products

Warranty

Warranty1 yr