Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Safety Apparel

Model # :WBB2306687

MPN #: G99CRSGPXLMA

National Safety Apparel® SaferGrip Mid-Arm Length Cryogenic Glove, X-Large, Blue, G99CRSGPXLMA

Product Description
The Mid-Arm Waterproof Cryogenic Glove with SaferGrip™ provides thermal protection for handling extreme cold temperature tasks and is waterproof for additional liquid nitrogen splash protection for your hand and mid-arm. Waterproof and thermal protection combines for the ideal cryogenic gloves for handling liquid nitrogen, dry ice and other cryogenic liquids.

Features:
  • Fabric/Material: Teflon™ Laminated Nylon with Silicone coated Para-Aarmid Safer Grip palm and thumb and 3M™ Scotchlite™ Thinsulate™ Liner
  • 100% waterproof liner
  • SaferGrip™ silcone coated material in the palm for enhanced grip and durability
  • Waterproof and breathable membrane for additional splash protection
  • 15" in length
  • Made in the USA

Compliance:
  • EN 388 Abrasion Level 4
  • EN 511 Contact Cold Performance Level 3
  • EN 511 Convective Cold Performance Level 3


PRICE
$325.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
SizeXL

Product Details

TypeCryogenic Gloves
Reflective TapeNo
ColorBlue
ApplicationCold Weather Protection
SeriesNational Safety Apparel®
Cuff StyleGauntlet
Palm MaterialSilicone
Closure TypeOpen Cuff
Finger StyleFull Finger
MaterialTeflon Laminated Nylon
Package Quantity1 Pair
Manufacturers Part NumberG99CRSGPXLMA
Thumb StyleStraight
Lining Material3M Scotchlite Thinsulate
WaterproofYes
Coating MaterialSilicone
BrandNational Safety Apparel

Compliance & Certifications

EN 3884
CertificationsEN 388, EN 511