Memmert Natural Convection Oven UN 110, 3.8 Cu.Ft., 115V
Write a Review
|
Questions & Answers (0)
Product Description
The universally applicable lab oven U is Memmert's classic appliance for temperature control in science, research and material tests in the industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology.
PRICE
$3,999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 172 lbs |
| Exterior Dimensions | 23" x 29-3/10" x 34" |
Product Details
| Type | Natural Convection |
| Color | Silver |
| Amperage | 19.1 A |
| Door Type | Solid, Single |
| Hertz | 50/60 Hz |
| Convection | Gravity Convection |
| Temperature Range | 5 Above Ambient up to +300 |
| Capacity | 3.8 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Number of Shelves | 2 |
| Material | Stainless Steel |
| Watts | 1800 W |
| Manufacturers Part Number | UN 110, 115V |
| Shelf Material | Stainless Steel |
| Brand | Memmert |
Warranty
| Warranty | 3 Years |