- Universal Oven
- Temperature Range: min. 10° above ambient up to 300°C
- Interior Dimensions: 18.9"H x 22"W x 15.7"D
- Overall Volume: 3.8 cu.ft.
- Forced Air Circulation
- Material: 304 Stainless Steel
- Number of Shelves: 2
- Shelf Weight Capacity: 40 lbs
- Number of Doors: 1
- Power Consumption: 1800W
- Power Requirement: 115V, 50/60 Hz
Memmert UF 110 Universal Oven, Forced Air Circulation, Single Display, 115 Volt, 108 Liters
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5,009.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Exterior Dimensions | 34"H x 29.3"W x 23"D |
| Inside Dimensions | 18.9"H x 22"W x 15.7"D |
Product Details
| Type | Universal Ovens |
| Color | Stainless Steel |
| Hertz | 50/60 Hz |
| Temperature Range | 10 to 300 °C |
| Capacity | 3.8 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Material | Stainless Steel |
| Description | UF 110 Universal Oven |
| Watts | 1800 W |
| Manufacturers Part Number | UF 110 - 115 Volt |
| Brand | Memmert |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL Listed |