Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
SunStar

Model # :WBB843275

MPN #: SG15-N

SunStar SG Series Natural Gas Infrared Heater, 155000 BTU

Product Description
Ideal for spot heating large areas. Dimpled tile assembly offers increased radiant efficiency. Made with corrosion resistant aluminized steel. Aluminum reflectors maximize radiant output. Millivolt Standing Pilot Heaters do not require electrical power and operate with 100% gas shut-off safety control. Allows horizontal or angle mounting. Includes protective radiant screen. CSA certified. This product has limited warranty of 1 year.
Note: Installation and service must be performed by a licensed contractor and must conform to local codes. In absence of local codes, installation must comply with national Fuel Gas Code ANSI Z223.I (also known as NFPA 54) or CGA B149 installation codes. Requires 4CFM per 1000 BTU/hr of mechanical ventilation of the total installed capacity. Read installation and operating instructions prior to purchase. Not certified or approved for residential use.

PRICE
$1,199.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-3/8 in
Width26-1/2 in
Height7-3/4 in
Weight59 lbs
Burner Pressure10 in
Min Mounting Height18 ft
Clearance to Combustibles Bottom137 in
Gas Inlet Pressure Max Water Column14 in

Product Details

TypeCeramic
Amperage0.4 A
Mounting LocationCeiling
Voltage120 V
IncludesProtective Radiant Screen
MaterialAluminized Steel/Aluminum
Ignition TypeDirect Spark
Power Cord TypeHard Wired
Manufacturers Part NumberSG15-N
BTU155000 BTU
Fuel TypeNatural Gas
ShapeSquare
BrandSunStar

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA