Hand Held Pneumatic Strapping Sealer for 5/8-3/4" Strap Width, Gray
|
Questions & Answers (0)
Product Description
The pneumatic strap sealer is a pressure type sealer which tightens, and seals economical polypropylene strapping around packages or bundles. The overlapped polyester band is welded by heat pressure in approximately 2 to 5 sec. The lightweight build allows easy maneuverability. It works with 3/4" to 1" wide straps with a thickness of .02 to .04. The sealer requires an air-filter-regulator, a minimum hose inside diameter of 1/4", and air pressure of 72 to 100 PSI.
PRICE
$2,127.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-15/16 in |
| Width | 5-13/16 in |
| Height | 6-13/16 in |
| Weight | 9 lbs |
| Max Material Thickness | 0.040 |
| Strap Width | 5/8 - 3/4 in |
Product Details
| Type | Pneumatic Strap Sealer |
| Color | Gray |
| Manufacturers Part Number | PN-ST-1 |
| Duty | Heavy Duty |
| For Use With | Polypropylene, Polyester |
| Brand | Vestil |