Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mason Industries

Model # :WB238187

MPN #: MBSW6X6

Mason Industries MBSW6X6 Super W Pad - Neoprene And Steel Pad With Steel Top 6" X 6" X 1"

Product Description
For extra heavy duty vibration isolation. Dampens vibration from compressors, blowers, AC units and more. Designed for extra heavy duty use. Made from steel plate over waffle pad with 3/4" diameter bolt hole. Includes neoprene and steel isolation washers. Distributes concentrated loads effectively.

PRICE
$73.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
73.95
Buy 5 units - 9 units
70.95Save $3.00 (4%)
Buy 10+ units
67.95Save $6.00 (8%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.00 in
Width6.00 in
Height1.00 in
Weight Capacity1800 lbs
Unit of MeasurementInch (Imperial)
Load Capacity Range1000 - 2500 lbs

Product Details

Country of OriginImport
MaterialNeoprene/Steel
DescriptionNeoprene & Steel Pad with Steel Top
Manufacturers Part NumberMBSW6X6
PSI1800 Per Pad psi
BrandMason Industries