Natural Rubber Roll, 120"L x 36"W x 1/16" Thick, 40A, Tan
Write a Review
|
Questions & Answers (0)
Product Description
Natural rubber is strong, abrasion resistant, and the most elastic of all rubber materials.
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 36 in |
| Thickness | 1/16 in |
| Tensile Strength | 3000 psi |
| Density | 1.05 g/cm³ |
| Tear Strength | 22 N/mm |
Product Details
| Color | Tan |
| Material Temperature Range | -45 to 200 °F |
| Durometer | 40A |
| Compression Set | 0.25 |
| Material | Natural Rubber |
| Description | Natural Rubber Roll No Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-NAT40-205 |
| Backing Type | Plain |
| Grade | Standard |
| Shape | Roll |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D2000 AA 421 |