Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baseboarders

Model # :WBB1596814

MPN #: BB001-24-WHT

Baseboarders® Premium Series 2 ft Steel Easy Slip-on Baseboard Heater Cover, White

Product Description

The easy slip-on baseboard heater cover that instantly rejuvenates ugly old, yet perfectly functional baseboard heaters. Baseboarders® are the only one-size fits-most perforated steel baseboard heater covers that just slip over your existing baseboard heaters. The one-piece design uses heavy-duty 22 gauge (0.033 in. thick) galvanized steel that stands up to years of physical and chemical abuse. Baseboarders® are considered child safe for their complete lack of exposed sharp edges while blocking access to the heating element from the top. Baseboarders® can also be installed in new construction environments or when the original covers have been completely removed and all that remains is the bare finned tube heating element. Slips over the original baseboard heater - just remove the existing front panel and end caps. Baseboarders® Premium available in 2', 3', 4', 5', 6' and 7' lengths. Accessories such as end caps and inside corners are sold separately. The original purchaser is protected with our lifetime warranty against the development of rust.

PRICE
$95.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width3 in
Height7 in
Weight2 lbs

Product Details

TypeCover Panel
MaterialGalvanized Steel
ColorWhite
Manufacturers Part NumberBB001-24-WHT
For Use WithBaseboard Heaters
BrandBaseboarders

Warranty

WarrantyRusting - Lifetime