For use with petroleum-based fluids. Hi-Nitrile rubber seals and packing. Durable steel piston and foot valve. Curved metal spout, 34-1/2" telescopic suction tube with 1-1/2" and 2" bung adapters. Use with oil-based fluids, heating oils and motor oils. Delivers 10 oz. per stroke. Ship weight 5 lbs. 1 Year Limited Warranty.
American Forge & Foundry Lever-Action Barrel Pump, 15-55 Gallon, For Gas/Diesel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$95.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15 to 55 Gallon Drums |
Product Details
| Flow Rate | 10 oz./Stroke gal/min |
| Material | Steel |
| Description | Lever Action Barrel Pump |
| Manufacturers Part Number | 8080 |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |