American Forge & Foundry Transmission Adapter Head, 40 -250 In/Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
Tested at +/- 4% accuracy and includes Certificate of Calibration. Conforms to the accuracy requirements of the American Standards Institute ASME B107.14-1194, BSEN 26789:1994, ISO 6789-1992, DIN 3122, and U.S. Government Specification GGG-W-00686C. Perceptible jolt and audible click indicate desired torque setting has been reached. Locking collar prevents accidental setting adjustment. Pliable handle grip for superior comfort and oil resistance. Rubber seal between the ratchet head and tube keeps lubrication in and contaminants out. Includes protective blow mold case for easy storage. Drive Scale: -1/4". 1 Year Limited Warranty.
PRICE
$259.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Height | 9-1/2 in |
Product Details
| Capacity | 750 Lbs. |
| Description | Transmission Adapter |
| Manufacturers Part Number | 3165 |
| Tilt | 30° Front/15° Back ° |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |