Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428345

MPN #: 8064

American Forge & Foundry Chemical Pump, Nylon

Product Description
Self-priming vertical lift pump. Nylon pump with stainless steel plunger rod and Teflon seals. Complete with 2" polypropylene bung adapter. Excellent for use with lacquer thinners, acetone, antifreeze, brake clean detergents, glycerin, water, etc. Fits 15 to 55-gallon drums. Delivers 14 oz. per stroke. DEF compatible. Ship weight 3 lbs. 1 Year Limited Warranty.

PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size15 to 55 Gallon Drums

Product Details

Flow Rate14 oz./Stroke gal/min
MaterialNylon
DescriptionChemical Pumps
Manufacturers Part Number8064
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr