Clearance
x

Take 15% off your entire order!

Offer applied at checkout

NEMA 1 Enclosed Switch

NEMA 1 Enclosed Switch

Item #: WBB864091

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $52.95

Clearance Price: $17.45

Save $0.87 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Toggle Switch 30 AMP 600V 3 Phase

Toggle Switch 30 AMP 600V 3 Phase

1-Piece Industry Standard Clamping Couplings, 1/2", Black Oxide Steel

1-Piece Industry Standard Clamping Couplings, 1/2", Black Oxide Steel

30 AMP NEMA 1 Enclosed Toggle Switch

30 AMP NEMA 1 Enclosed Toggle Switch

Short Toggle Switch 30 AMP 600V

Short Toggle Switch 30 AMP 600V

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Advance Controls 134801 CK28.311 Contactor, 3-Pole, 120V

Advance Controls 134801 CK28.311 Contactor, 3-Pole, 120V

NEMA 1 Enclosed Switch Motor Controllers are ideal for use in industrial environments, i.e. conveyer systems, industrial fans, etc.

Weights & Dimensions

  • Width 3.2 in
  • Length 4.72 in
  • Depth 2.41 in
  • Weight 1.05 lbs

Product Details

  • 600V AC 15
  • 120V AC 2
  • 480V AC 10
  • Terminal Torque 20 INCH POUNDS
  • Flammability Rating UL94HB/VO
  • Amperage 30 A
  • Box Enclosure NEMA 1 ALUMINUM
  • Short Circuit Withstand Rating As Motor Controller 125A MAX RK5 FUSES
  • Product Type Motor Control SW T
  • Poles 2
  • Short Circuit Withstand Rating as Motor Disconnect 60A MAX J FUSES 10,000 RMS
  • Electrical Life 6,000 CYCLES AT RATED SWITCH LOAD
  • Terminal Accomodations AWG MIN. #14 - AWG MAX. #10
  • Dielectric Voltage 2,200V AC MINIMUM FOR 1 MINUTE V
  • Phase 1
  • 240V AC 5
  • Max Voltage 600V AC RMS V
  • Brand Bryant
  • Operating Temperature Range MAX. CONTINUOUS 60 DEG. C., MIN. CONTINUOUS W/OUT IMPACT -40 DEG C. °C

Compliance & Certifications

  • UL Certification UL 508 Industrial Control Equipment File # E70402
  • CSA Listing CSA-C22.2 No. 14 Industrial Control Equipment File # LR-46186
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NEMA 1 Enclosed Switch

NEMA 1 Enclosed Switch

Item #: WBB864091

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant