Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIB

Model # :WBB1034509

MPN #: MH3803S

RIB® NEMA 1 Enclosure MH3803S, 24.5"H x 12.5"W x 6.5"D, W/SP3803S Subpanel, 18 Ga. Steel

Product Description
RIB® NEMA 1 Enclosure MH3803S, 24.5"H x 12.5"W x 6.5"D, W/SP3803S Subpanel, 18 Ga. Steel

The enclosures are NEMA 1 rated and are UL Listed. They have an abundance of knockouts and most are stackable vertically and horizontally. Available in a variety of sizes, the enclosures provide many useful features. Small sizes have screw lock covers and the larger sizes are equipped with key latch doors, most of which are reversible.

PRICE
$269.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24.5 in
Width12.5 in
Height6.5 in

Product Details

Material18 Gauge Steel
DescriptionEnclosure W/SP3803S Subpanel
Manufacturers Part NumberMH3803S
BrandRIB

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL/cUL
NEMA Rating1