RIB® Sub-Panel SP3803S, MH3800, Polymetal, 19"H x 11.75 "W x .13" Thick
Write a Review
|
Questions & Answers (0)
Product Description
RIB® Sub-Panel SP3803S, MH3800, Polymetal, 19"H x 11.75 "W x .13" Thick
Two types of sub-panel material are available polymetal and perforated steel. Both the polymetal and perforated steel subpanels are UL accepted for use in plenum and designed to mount in model "MH" metal housings and the mounting holes are pre-drilled, ready to install. Sub-panels can be ordered pre-installed in your choice of "MH" enclosures. See the general specifications for pre-assembled enclosure kit model numbers.
Two types of sub-panel material are available polymetal and perforated steel. Both the polymetal and perforated steel subpanels are UL accepted for use in plenum and designed to mount in model "MH" metal housings and the mounting holes are pre-drilled, ready to install. Sub-panels can be ordered pre-installed in your choice of "MH" enclosures. See the general specifications for pre-assembled enclosure kit model numbers.
PRICE
$165.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 11.75 in |
| Height | 0.13 in |
Product Details
| Material | Polymetal |
| Description | Sub-Panel |
| Manufacturers Part Number | SP3803S |
| Brand | RIB |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |