NEMA 3R Enclosure with Switch, 60 AMP, 600V 3 Poles
Write a Review
|
Questions & Answers (0)
Product Description
NEMA 3R Encolsure with controller/disconnect is ideal for use in outdoor environments.
PRICE
$229.95
2
2
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/8 in |
| Depth | 4-3/8 in |
| Weight | 2 lbs |
Product Details
| Max Voltage | 600 AC RMS V |
| Phase | 3 |
| Amperage | 60 A |
| Poles | 3 |
| Brand | Bryant |