x

Take 15% off your entire order!

Offer applied at checkout

Bud Pnr-2605-Dg Nema 4x-Pnr Series Box 9.45" L X 4.72" W X 2.36" H Dark Gray Body And Cvr.-Min Qty 6

Bud Pnr-2605-Dg Nema 4x-Pnr Series Box 9.45" L X 4.72" W X 2.36" H Dark Gray Body And Cvr.-Min Qty 6

Item #: WBB562122

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $11.75

Save $0.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NEMA 4X - PNR Series Box - 9.45" x 4.72"W x 2.36"H - Dark Gray Body and Cover
Meets NEMA 1, 2, 4, 4X, 12, and 13 specifications. Recessed top cover. Wall mounting holes and cover attaching screws are outside the sealing area thus preventing ingress of moisture and dust. Cover screws are M-4 stainless steel, non-magnetic and fasten into threaded brass inserts. Gasket material is silicon sponge. UL Listed.

  • BRAND Bud Industries
  • COLOR FINISH Dark Gray
  • MANUFACTURERS PART NUMBER PNR-2605-DG
  • WEIGHT LBS 0.92
  • CONSTRUCTION Polycarbonate
  • DIMENSION A 9.45
  • DIMENSION B 4.72
  • DIMENSION C 2.36
  • DIMENSION D 1.33
  • DIMENSION E 9.15
  • DIMENSION F 4.45
  • DIMENSION G 1.92
  • DIMENSION H 1.25
  • DIMENSION I 8.25
  • DIMENSION J 4.14
  • WEIGHT (Oz) 14.70
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Pnr-2606-Dg Nema 4x-Pnr Series Box 9.45" L X 4.72" W X 3.94" H Dark Gray Body And Cvr.-Min Qty 6

Item #: B562181

Not Yet Rated

Usually ships in 8 to 11 days

$13.25

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Pnr-2605-Dg Nema 4x-Pnr Series Box 9.45" L X 4.72" W X 2.36" H Dark Gray Body And Cvr.-Min Qty 6

Bud Pnr-2605-Dg Nema 4x-Pnr Series Box 9.45" L X 4.72" W X 2.36" H Dark Gray Body And Cvr.-Min Qty 6

Item #: WBB562122

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant