Features:
- Comes with a full set of Premium Black Neoprene Dumbbells
- Steel construction
- 4 shelves
- Black
- 24" L x 33" W x 36" H
Weights & Dimensions
| Length | 24 in |
| Width | 33 in |
| Height | 36 in |
| Weight | 237 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dumbbell Set & Rack |
| Color | Black |
| Material | Steel |
| Package Quantity | 25 |
| Description | Dumbbell Set & Rack |
| Manufacturers Part Number | 61779 |
| Brand | Power Systems |
Warranty
| Warranty | 1 yr |