Mobile studio rack has locking casters. Holds 10 columns of dumbbells. 1100 lb. capacity. 39" L x 19" D x 33" H. Dumbbells sold separately.
This unit is mobile rack only. Dumbbells sold separately.
CanDo® Mobile Studio Dumbbell Rack, 1100 lb. Capacity, 39"L x 19"W x 33"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$459.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 19 in |
| Height | 33 in |
| Weight Capacity | 110 lbs lbs |
| Weight | 53 lbs |
Product Details
| Color | Silver |
| Capacity | 10 Columns of Dumbbells |
| Material | Steel |
| Package Quantity | 1 |
| Description | Mobile Studio Dumbbell Rack |
| Manufacturers Part Number | 10-0581 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |