Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Power Systems

Model # :WBB2253082

MPN #: 63120

Power Systems Premium Dumbbell Storage Rack with 44 Deluxe Vinyl Dumbbell Pairs

Product Description
Rack with sturdy metal tray supports up to 44 pairs of dumbbells. Removable solid steel bar slides into place to lock dumbbells when not in use (lock not included). Steel construction. Assembly required.

Features:

  • Black steel and plastic - Casters included
  • Set of 44 pairs of Deluxe Vinyl Dumbbells include: 5 pairs of 1lb.; 7 pairs of 2lb.; 10 pairs of 3lb.; 8 pairs of 5lb.; 7 pairs of 8lb. and 7 pairs of 10lb.
  • 43" L x 28" W x 42" H


PRICE
$1,799.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width28 in
Height42 in

Product Details

StyleWeight Rack
TypeEquipment Storage
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part Number63120
CastersYes
BrandPower Systems