Neoprene Foam No Adhesive-1/4" Thick x 12" Wide x 24" Long
Write a Review
|
Questions & Answers (0)
Product Description
These gasket sheets are made from Neoprene foam. Made of pure Neoprene, and has a good balance of strength, oil, chemical, and UV resistance making Neoprene the most commonly used foam material. It lasts longer in outdoor applications and with use with oil and chemicals. Characteristics include resists degradation from sun, ozone, and weather, displays outstanding physical toughness, can be used in applications with a wide temperature range, and performs well when in contact with oils and many chemicals. Neoprene can also resist swelling when in contact with oil. Common applications include industrial gaskets to seal water, air, dust, and other environmental items, automotive gaskets, and athletic equipment.
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 ft |
| Width | 12 in |
| Tensile Strength | 100 psi |
| Density | 12 Lbs / Cu. Ft. lbs/ft³ |
| Thickness | 1/4 in |
Product Details
| Firmness | Medium |
| Material Temperature Range | -70 to 200 °F |
| Material | Neoprene |
| Manufacturers Part Number | ZUSANSR-310 |
| Chemical Resistance | Good |
| Flame Retardant | No |
| Adhesive Temperature Range | () °F |
| Shape | Sheet |
| Brand | USA Sealing |
| Type | Sheet |
| Color | Black |
| Adhesive Backing Style | Plain |
| Temperature Range | -70 to 200 °F |
| UV Resistance | Good |
| Finish | Smooth |
| Package Quantity | 1 |
| Description | Neoprene Foam No Adhesive |
| Backing Type | Plain |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 9-13 PSI |
| Grade | Standard |
| Oil Resistance | Good |
| Cell Type | Closed Cell |
Compliance & Certifications
| Certifications | ASTM D 1056 2C3, ASTM D 1056 2C2 |