Marlin Steel Plain Steel Chrome Plated Display Basket 20"L x 12"W x 5"H Qty 1-4
Write a Review
|
Questions & Answers (0)
Product Description
General use chrome-finished basket for materials handling, storage, and display applications. Generously-spaced wire mesh has 1.375" between the center of one wire to the next for optimal visibility of parts inside the basket. Built for durability. Baskets nest when not in use to minimize impact on floor space. 100% USA Made.
PRICE
$56.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 11 in |
| Height | 5 in |
| Inside Length | 20 in |
| Inside Width | 11 in |
| Inside Height | 5 in |
| Weight | 3 lbs |
| Thickness | 0.121 in |
Product Details
| Assembly Required | No |
| Type | Display Basket |
| Min Purchase Quantity | 1 |
| Color | Gray |
| Style | No Handles |
| Material | Plain Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | 00-150A-12 |
| Stack and/or Nest | Nest |
| Brand | Marlin Steel |
Warranty
| Warranty | 1 yr |